Skip Content
BATTERY PACK 2.4V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY PACK 2.4V

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-11-0100
  • Mfr. Model # 48-11-0100
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 397
  • Shipping Weight 0.4 lbs

Product Details

Battery, 2.4 V Ni-Cad, screwdriver.

Technical Specs

  • Item Battery Pack
  • Features Fits Some AEG Cordless Tools, Nickel Cadmium 1 hr. Charge
  • For Use With Milwaukee 2.4 V Tools
  • Voltage 2.4
  • Battery Capacity 1.3 Ah
  • Cordless Tool Battery Type NiCd
  • Charger Input Voltage 18 V
  • Includes Battery Only
  • Series Standard

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list