BATTERY PACK 14.1V 2.4AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY PACK 14.1V 2.4AMP

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-11-1024
  • Mfr. Model # 48-11-1024
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 397
  • Shipping Weight 2.1 lbs

Product Details

Battery, 14.4 V Ni-Cad, slide-on.

Technical Specs

  • For Use With Power Plus Tools And Accessories
  • Item Battery Pack
  • Voltage 14.4
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 2.4 Ah
  • Charger Input Voltage 18 V
  • Features No memory effect, Reversible battery pack, Versatility.
  • Includes Battery Only
  • Series Standard

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list