BATTERY ORBITAL MARINE GRP 34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATTERY ORBITAL MARINE GRP 34

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLORB34M36C
  • Mfr. Model # ORB34M36C
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Exide select orbital sealed VRLA (AGM) marine starting battery. Designed to exceed OE manufacturer specifications. Advanced AGM Spiral Grid Technology provides superior vibration protection, ensures durability and longer life. Withstands temperature extremes.

Technical Specs

  • Length 10-1/4"
  • Width 7"
  • Height 16-3/4"
  • Voltage 12
  • BCI Group Size 34
  • Item Battery

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list