Skip Content
BATTERY ORBITAL GRP 75DT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATTERY ORBITAL GRP 75DT

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLORB75DT108C
  • Mfr. Model # ORB75DT108C
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Exide select orbital sealed VRLA (AGM) automotive battery. Designed to exceed OE manufacturer specifications. Advanced AGM Spiral Grid Technology provides superior vibration protection, ensures durability and longer life. Withstands temperature extremes.

Technical Specs

  • Height 14-5/8"
  • Item Battery
  • Length 9-1/16"
  • Voltage 12
  • Width 6-7/8"
  • BCI Group Size 75DT

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list