BATTERY OPERATED PUSH BUTTON LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY OPERATED PUSH BUTTON LOCK

TRILOGY BY ALARM LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CCK5
  • Mfr. Model # 3CCK5
  • UNSPSC # 46171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Technical Specs

  • Finish Satin Chrome
  • Handle Type Lever
  • Includes 5 AA Batteries
  • Item Control Lock
  • For Use With Mfr. No. C606A 626
  • Series DL2800
  • Hand NH
  • Operating Temp. Range 150 to - 31
  • Battery Life 100,000 Cycles
  • Max. User Codes 200
  • Event Audit Trail 1000
  • Electrical/Mechanical Electrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list