Skip Content
BATTERY OPERATED NARROW STILE LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY OPERATED NARROW STILE LOCK

TRILOGY BY ALARM LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CCK6
  • Mfr. Model # 3CCK6
  • UNSPSC # 46171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Finish Satin Chrome
  • For Use With Arrow, Von Duprin, Corbin,Dorma Exit Devices
  • Handle Type Lever
  • Includes 2 Lithium Batteries
  • Hand Nonhanded
  • Battery Life 80000 Cycles
  • Item Control Lock
  • Series DL1200
  • Standards -
  • Operating Temp. Range 150 to - 31
  • Weather Resistant Yes
  • Max. User Codes 100
  • Event Audit Trail -
  • Max. Proximity Range -
  • Electrical/Mechanical Electrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list