Skip Content
BATTERY OPERATED MEGOHMMETER,1000VD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATTERY OPERATED MEGOHMMETER,1000VD

AEMC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GA33
  • Mfr. Model # 4GA33
  • UNSPSC # 41113628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Features Data Hold Function
  • Includes Soft Carrying Case, Test Leads, Screw On Alligator Clips, (8) AA Batteries and Instructions
  • Auto Ranging Yes
  • Item Battery Operated Megohmmeter
  • Display Digital LCD
  • Live Circuit Detection 0 - 600 VAC/DC
  • Safety Rating CAT III 600V
  • Insulation Resistance Range 1K to 4000M Ohms
  • Resistance Range 0 to 4000 Ohms
  • Auto Power Off Yes
  • Power Source (8) AA Batteries
  • Output Test Voltage 250/500/1000VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list