BATTERY OPERATED LED TRAFFIC LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY OPERATED LED TRAFFIC LIGHT

SMITHLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBLIN120LB-R-EML
  • Mfr. Model # IN120LB-R-EML
  • UNSPSC # 56111901
  • CATALOGUE PAGE # 1189
  • Shipping Weight 28.0 lbs

Technical Specs

  • Colour Blue
  • Gauge/Conductor 18 AWG x 2C
  • Includes Remote, Car Charger, 110 V Wall Charger
  • Item LED Light
  • Lumens 1,030 Per Side
  • Voltage 110
  • Guard Type Metal
  • Lamp Watts 14
  • Standards CE, CSA, UL
  • Number of Lamp Heads 1
  • IP Rating IP65
  • Charge Time 12 hr.
  • Safety Rated Not Safety Rated
  • Max. Extension Height 24"
  • Type - Job Site Lighting Floor Stand
  • Battery Chemistry Sealed Lead Acid
  • Power Source - Job Site Lighting Dual (AC/DC)
  • Run Time - Job Site Lights 20/168 hr.
  • Cord Length - Job Site Lighting 4 ft.
  • Item - Job Site Lighting Remote Area Lighting System
  • Light Distribution - Job Site Lighting Flood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list