BATTERY OPERATED EXIT TRIM LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY OPERATED EXIT TRIM LOCK

TRILOGY BY ALARM LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CCK3
  • Mfr. Model # 3CCK3
  • UNSPSC # 46171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Finish Satin Chrome
  • For Use With Sargent Exit Device
  • Handle Type Lever
  • Includes Standard Rim Cylinder & 5 AA Batteries
  • Hand NH
  • Item Control Lock
  • Series ETDL
  • Operating Temp. Range 150 to - 31
  • Battery Life 60,000 Cycles
  • Max. User Codes 2000
  • Standards -
  • Max. Proximity Range -
  • Event Audit Trail 40,000
  • Electrical/Mechanical Electrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list