Skip Content
BATTERY OPERATED DOUBLE SIDED LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY OPERATED DOUBLE SIDED LOCK

TRILOGY BY ALARM LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CCK7
  • Mfr. Model # 3CCK7
  • UNSPSC # 46171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.45 lbs

Technical Specs

  • Finish Satin Chrome
  • For Use With -
  • Handle Type Lever
  • Item Control Lock
  • Operating Temp. Range 150 to - 31
  • Hand Nonhanded
  • Battery Life 100,000 Cycles
  • Includes 5 AA Batteries
  • Standards -
  • Weather Resistant Yes
  • Series DL5200
  • Max. User Codes 100
  • Max. Proximity Range -
  • Event Audit Trail -
  • Electrical/Mechanical Electrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list