Skip Content
BATTERY NIMH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY NIMH

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLNNTN4852AR
  • Mfr. Model # NNTN4852AR
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2231
  • Shipping Weight 0.35 lbs

Product Details

NiMH Battery.

Technical Specs

  • Battery Type NiMH
  • Item Battery
  • Voltage 7.5 V
  • Fits Model PR400
  • Fits Brand Motorola
  • Battery Capacity 1300 mAh
  • Recharge Time 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list