Skip Content
BATTERY NI-MH 1433 14.4V 2.6AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY NI-MH 1433 14.4V 2.6AH

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT193158-3
  • Mfr. Model # 193158-3
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 397
  • Shipping Weight 1.88 lbs

Product Details

Batteries for Makita cordless tools. To upgrade your Makita battery select a higher Ah rating than OE. Higher Ah batteries offer longer run-time.

Technical Specs

  • For Use With Makita 14.4 V Pod Battery Tools
  • Item Batteries
  • Voltage 14.4
  • Charger Input Voltage AC 120 V or Car Charger
  • Battery Capacity 2.6 Ah
  • Cordless Tool Battery Type NiMH
  • Features Fits All 14.4V Makita M-Force Drills, Replacement for The 6237Dwde(X), Nickel Metal Hydride.
  • Series Mforce

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List