Skip Content
BATTERY NI-MH 1233 12V 2.6AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY NI-MH 1233 12V 2.6AH

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT193157-5
  • Mfr. Model # 193157-5
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 397
  • Shipping Weight 1.64 lbs

Product Details

Batteries for Makita cordless tools. To upgrade your Makita battery select a higher Ah rating than OE. Higher Ah batteries offer longer run-time.

Technical Specs

  • Voltage 12.0
  • For Use With Makita 12 V Pod Battery Tools
  • Item Batteries
  • Charger Input Voltage AC 120 V or Car Charger
  • Battery Capacity 2.6 Ah
  • Cordless Tool Battery Type NiMH
  • Features Multi Contact Terminals Ensures Tight Connection to Power Tool, Nickel Metal Hydride Batteries, Shock Absorbing Construction Protects Battery Cells Against Dust and Vibration, Fits All Makita 12V Cordless Tools
  • Series Mforce

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list