Skip Content
BATTERY NEUTR AND DEGREASER 20 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BATTERY NEUTR AND DEGREASER 20 OZ

ACID EATER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLF1002-020
  • Mfr. Model # 1002-020
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Battery Acid Neutralizer/Degreaser
  • Net Weight 20 oz.
  • RTU Yield per Container 20 oz.
  • Fragrance Unscented
  • Cleaner Container Type Aerosol Can
  • Cleaner Item Degreaser
  • Cleaner Container Size 20 oz.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list