Skip Content
BATTERY NASCAR EXTREME GRP 75DT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY NASCAR EXTREME GRP 75DT

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL75DT-E108C
  • Mfr. Model # 75DT-E108C
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Nascar extreme automotive batter. Maintenance free and safe to handle. Exceeds manufacturers specifications. Designed for all climates. Designed for long life and with added vibration resistance. Available in conventional and/or dual terminal, universalfit configurations.

Technical Specs

  • Length 9"
  • Application Nascar Extreme
  • Item Nascar Extreme
  • Height 8-1/8"
  • BCI Group Size 75DT
  • Cranking Amps 850
  • Cold Cranking Amps 690
  • Voltage 12
  • Width 6-15/16"
  • Reserve Capacity @ 25 Amps 100 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list