BATTERY NASCAR EXTREME GRP 35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATTERY NASCAR EXTREME GRP 35

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL35E108C
  • Mfr. Model # 35E108C
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Global extreme automotive batter. Maintenance free and safe to handle. Exceeds manufacturers specifications. Designed for all climates. Designed for long life and with added vibration resistance. Available in conventional and/or dual terminal, universalfit configurations.

Technical Specs

  • Application Nascar Extreme
  • Length 9-7/16"
  • Item Global Extreme
  • Width 6-13/16"
  • Cranking Amps 750
  • Cold Cranking Amps 585
  • Voltage 12
  • BCI Group Size 35
  • Reserve Capacity @ 25 Amps 100 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list