BATTERY NASCAR EXTREME GRP 27F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY NASCAR EXTREME GRP 27F

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL27F-E108C
  • Mfr. Model # 27F-E108C
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Global extreme automotive batter. Maintenance free and safe to handle. Exceeds manufacturers specifications. Designed for all climates. Designed for long life and with added vibration resistance. Available in conventional and/or dual terminal, universalfit configurations.

Technical Specs

  • Item Nascar Extreme
  • Width 6-13/16"
  • Application Nascar Extreme
  • Cranking Amps 900
  • Length 12-1/2"
  • Height 9"
  • Cold Cranking Amps 750
  • BCI Group Size 27F
  • Voltage 12 V
  • Reserve Capacity @ 25 Amps 120 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list