BATTERY MOTORCYCLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY MOTORCYCLE

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL15L-BS
  • Mfr. Model # 15L-BS
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3016
  • Shipping Weight 30.0 lbs

Product Details

Heat-sealed covers and patented sealed posts. Special lead alloys reduce shelf discharge and conserve maximum starting power even after months of storage. Acid included in carton.

Technical Specs

  • Amp Hours 13
  • Application Motorcycle
  • Height 5-1/8"
  • Item Motorcycle Battery
  • Voltage 12 V
  • Width 3-7/16"
  • BCI Group Size 15L-BS
  • Length 6-7/8"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list