BATTERY MOTORCYCLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY MOTORCYCLE

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL12N5.5A3B
  • Mfr. Model # 12N5.5A3B
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Supercrank conventional flooded battery for motorcycle/ATV/jet ski/snowmobile. Voltage 12. BCI group size 12N5.5A-3B. Amp hours 5.5. Length 4-1/16 inches. Width 3-9/16 inches. Height 4-1/2 inches.

Technical Specs

  • Amp Hours 5.5
  • Application Motorcycle
  • Item Motorcycle Battery
  • Height 4-1/2"
  • Length 4-1/8"
  • Voltage 12 V
  • Width 3-9/16"
  • BCI Group Size 12N5.5A-3B

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list