Skip Content
BATTERY MOTORCYCLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY MOTORCYCLE

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL12A-A
  • Mfr. Model # 12A-A
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3016
  • Shipping Weight 30.0 lbs

Product Details

Heat-sealed covers and patented sealed posts. Special lead alloys reduce shelf discharge and conserve maximum starting power even after months of storage. Acid included in carton.

Technical Specs

  • Height 6-5/16"
  • Item Motorcycle Battery
  • Amp Hours 12
  • Application Motorcycle
  • Width 3-3/16"
  • Length 5-5/16"
  • Cranking Amps 180
  • Voltage 12 V
  • Cold Cranking Amps 165
  • BCI Group Size 12AA

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list