Skip Content
BATTERY MOTORCYCLE CONVENTIONAL 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY MOTORCYCLE CONVENTIONAL 12V

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL12N14-3A
  • Mfr. Model # 12N14-3A
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Supercrank conventional flooded battery for motorcycle/ATV/jet ski/snowmobile. Voltage 12. BCI group size 12N14-3A. Amp hours 14. Length 5-5/16 inches. Width 3-9/16 inches. Height 6-9/16 inches.

Technical Specs

  • Amp Hours 14
  • Application Motorcycle
  • Width 3-9/16"
  • Item Conventional Motorcycle Battery
  • Cranking Amps 152
  • Height 6-9/16"
  • Length 5-5/16"
  • Cold Cranking Amps 128
  • Voltage 12 V
  • BCI Group Size 12N14-3A

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list