BATTERY MEGACYCLE MARINE AGM GRP 31 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY MEGACYCLE MARINE AGM GRP 31

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLXMC31C
  • Mfr. Model # XMC31C
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3015
  • Shipping Weight 30.0 lbs

Product Details

Heavy-duty megacycle marine and RV battery. Engineered with AGM (absorbed glass mat) design, providing 2 time the cycling capacity and 12 times more vibration resistance than regular lead acid batteries.

Technical Specs

  • Length 13"
  • Amp Hours 100
  • Height 9-7/16"
  • Width 6-5/8"
  • Voltage 12 V
  • Item Battery
  • BCI Group Size 31
  • Application Marine

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list