Skip Content
BATTERY, MAX LI-ION 3.0AH 20V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY, MAX LI-ION 3.0AH 20V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCB200
  • Mfr. Model # DCB200
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 397
  • Shipping Weight 1.4 lbs

Product Details

800 cycle life, charges in 60 minutes.

Technical Specs

  • For Use With DeWalt 20 V MAX* Tools
  • Item Battery, Premium
  • Voltage 20.0
  • Battery Capacity 3.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Features 3.0 Ah extended run-time battery provides long run-time and battery life, 3-LED fuel gauge system allows immediate feedback on state of charge, No memory and virtually no self-discharge for maximum productivity and less downtime, Weighs 1.42 lbs allowing user maximum run-time and a lightweight battery
  • Charger Input Voltage 120 V
  • Includes (1) 20 V MAX Li-Ion Battery Pack
  • Series 20V MAX(TM)

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list