Skip Content
BATTERY MARINE STARTING GRP 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY MARINE STARTING GRP 24

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLWSTXXHD-M24C
  • Mfr. Model # WSTXXHD-M24C
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3014
  • Shipping Weight 30.0 lbs

Product Details

Marine starting battery. Starting and deep cycle battery for marine applications where high cranking, rough handling, and long deep cycle battery is required. Extra thick plates deliver extra power for starting. Rugged case and cover minimize damage and prolong life. Twin stainless steel terminals.

Technical Specs

  • Item Battery
  • Application Marine
  • Width 6-13/16"
  • Height 9-1/16"
  • Length 10-1/4"
  • Cranking Amps 1000
  • Voltage 12 V
  • Cold Cranking Amps 800
  • Reserve Capacity 115 min.
  • BCI Group Size 24

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list