BATTERY MARINE DEEP CYCLE GRP 4D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY MARINE DEEP CYCLE GRP 4D

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLWSTNG4DC
  • Mfr. Model # WSTNG4DC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3014
  • Shipping Weight 30.0 lbs

Product Details

Marine and RV deep cycle battery. Starting and deep cycle battery for marine and RV applications where high cranking, rough handling, and long deep cycle battery is required. Extra thick plates deliver extra power for starting. Rugged case and cover. Twin stainless steel terminals.

Technical Specs

  • Amp Hours 160
  • Height 10-11/16"
  • Application Marine
  • Item Battery
  • Length 20-3/4"
  • Width 8-3/4"
  • Cranking Amps 850
  • Voltage 12 V
  • BCI Group Size 4D
  • Cold Cranking Amps 600
  • Reserve Capacity 205 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list