Skip Content
BATTERY MAINTAINER 3.5 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY MAINTAINER 3.5 AMP

SOLAR PRO-LOGIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOLPL2135
  • Mfr. Model # PL2135
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

6/12 volt, 3.5 A, pro-logix battery charger/maintainers provide multi-phase charging, automatically adapting to the batteries' state of charge. Features higher 3.5 V charging rate for charging larger batteries cound in automotive, truck, RV, agricultural and marine applications.

Technical Specs

  • Item 6/12 V 3.5 A Charger/Maintainer
  • Automatic/Manual Automatic
  • For Battery Voltage 6, 12
  • Charger Function Charging, Maintaining

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list