Skip Content
Discontinued with Replacement
BATTERY MAINTAINER 1 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY MAINTAINER 1 AMP

SOLAR PRO-LOGIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOLPL2110
  • Mfr. Model # PL2110
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2923
  • Shipping Weight 1.9 lbs
Suggested Replacement Product
MAINTAINER BATTERY 4A INTELLIGENT

Price: NA

Product Details

6/12 volt, 1 A, pro-logix battery charger/maintainers provide multi-phase charging, automatically adapting to the batteries' state of charge. 1.0 V lower charging rate properly charges and maintains conventional flooded, maintenance free, AGM, gel cell, spiral wound, deep cycle and marine batteries.

Technical Specs

  • Item 6/12 V 1 A Charger/Maintainer
  • Charge Type Float
  • Automatic/Manual Automatic
  • For Battery Voltage 6, 12
  • Charger Function Charging, Maintaining
  • For Use With Battery Type AGM, Gel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list