Skip Content
BATTERY LUG TO LUG 4 GA 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY LUG TO LUG 4 GA 18IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9465
  • Mfr. Model # 84-9465
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Gauge 4 ga.
  • Colour Tin
  • Features Light to medium duty, marine and automotive applications. Corrosion resistant tin plating.
  • Item Ground Strap Braided
  • Length 18"
  • Package Quantity 1
  • Housing Material Tin Plated
  • Connection Type Bolt
  • Stud Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list