BATTERY LUG CLAMP 2 GA 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY LUG CLAMP 2 GA 24IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9464
  • Mfr. Model # 84-9464
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Gauge 2
  • Colour Tin
  • Package Quantity 1
  • Item Ground Strap Braided
  • Length 24"
  • Connection Type Bolt
  • Features Light to medium duty, marine and automotive applications. Corrosion resistant tin plating.
  • Housing Material Tin Plated
  • Stud Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list