!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY LOAD TESTER DIGITAL 125AMP

BATTERY LOAD TESTER DIGITAL 125AMP

SOLAR

BATTERY LOAD TESTER DIGITAL 125AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY LOAD TESTER DIGITAL 125AMP

BATTERY LOAD TESTER DIGITAL 125AMP

SOLAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SOL1860
  • Mfr. Model # 1860
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.17 lbs

Product Details

125 A digital handheld load tester, designed for use on 12 volt batteries, automatically performs the load test. Provides true 125 amp load. Test batteries to 1,000 CCA. Digital output. 16 ft. leads, 500 clamp rating amps.

Technical Specs

  • Charger Style Handheld Portable
  • For Battery Voltage 12
  • Charger Function Charging
  • Automatic/Manual Automatic
  • Charge Type Test Only

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list