BATTERY LITHIUM PHOTO 6V 1 PER PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY LITHIUM PHOTO 6V 1 PER PK

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVREL223APBP
  • Mfr. Model # EL223APBP
  • UNSPSC # 26111711
  • CATALOGUE PAGE # 1211
  • Shipping Weight 0.1 lbs

Product Details

20 year shelf life. Performs in extreme temperatures from -40 degree C to 60 degree C. Lasts up to 9X longer in high tech devices. Leak resistant construction.

Technical Specs

  • Battery Size 223
  • Item Battery
  • Battery Chemistry Lithium
  • Voltage 6 V
  • Standards ANSI
  • Replaces 223A, 5024LC, CR-P2, CRP2, DL223, EL223

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list