Skip Content
BATTERY LITHIUM  COIN TYPE 3V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BATTERY LITHIUM COIN TYPE 3V

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRECR1025BP
  • Mfr. Model # ECR1025BP
  • UNSPSC # 26111711
  • CATALOGUE PAGE # 1211
  • Shipping Weight 1.0 lbs

Product Details

20 year shelf life. Performs in extreme temperatures from -40 degree C to 60 degree C. Lasts up to 9X longer in high tech devices. Leak resistant construction.

Technical Specs

  • Battery Size 1025
  • Item Coin Cell Battery
  • Voltage 3 V
  • Battery Chemistry Lithium
  • Standards ANSI
  • Replaces 5033LC, BR1025, CR1025, DL1025, ECR1025, KCR1025, KECR1025

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list