BATTERY LITHIUM  1.5V AA 4/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BATTERY LITHIUM 1.5V AA 4/PK

ENERGIZER

Web Price : $12.65 / PACKAGE

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRL91BP4
  • Mfr. Model # L91SBP-4
  • UNSPSC # 26111711
  • CATALOGUE PAGE # 1211
  • Shipping Weight 0.16 lbs

Product Details

20 year shelf life. Performs in extreme temperatures from -40 degree C to 60 degree C. Lasts up to 9X longer in high tech devices. Leak resistant construction.

Technical Specs

  • Item Battery
  • Standards ANSI, IEC
  • Battery Chemistry Lithium
  • Standard Battery Pack Size 4
  • Standard Battery Series Ultimate Lithium
  • Height 1.92"
  • Max. Operating Temp. 140 Degrees F
  • Overall Height 1.96"
  • Shelf Life 20 yr.
  • Diameter 0.55"
  • Min. Operating Temp. -40 Degrees F
  • Voltage - Batteries 1.5 VDC
  • Battery Size AA

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list