Skip Content
BATTERY LITH ION ULTRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY LITH ION ULTRA

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLRLN6308A
  • Mfr. Model # RLN6308A
  • UNSPSC # 26111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ultra capacity, lithium ion battery for use with RDX series.

Technical Specs

  • Battery Type Lithium-ion
  • Recharge Time 3 hr.
  • Item Battery
  • Fits Model RDX/RDU Series
  • Battery Capacity 2400 mAh
  • Voltage 7.2 V
  • Fits Brand Motorola

Compliance and Restrictions

  • Dangerous Good

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list