BATTERY LITH ION HIGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATTERY LITH ION HIGH

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLRLN6305B
  • Mfr. Model # RLN6305B
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

High capacity, lithium ion battery for use with RDX series.

Technical Specs

  • Item Battery
  • Battery Type Lithium-Ion
  • Fits Model RDX(TM)/RDU(TM) Series
  • Voltage 7.2
  • Battery Capacity 2,200 mAh
  • Fits Brand Motorola
  • Recharge Time 3 hr.
  • For Use With RDX(TM)

Compliance and Restrictions

  • Dangerous Good

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list