BATTERY LITH COIN TYPE ECR2016 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY LITH COIN TYPE ECR2016 2/PK

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVR2016BP2N
  • Mfr. Model # 2016BP2N
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 1211
  • Shipping Weight 0.1 lbs

Product Details

Lithium coin type battery. 3V 2 per card.

Technical Specs

  • Battery Chemistry Lithium
  • Voltage 3 V
  • Battery Size 2016
  • Item Coin Cell Battery
  • Standards ANSI
  • Replaces 280-202, 280-204, 280-206, 5000LC, BR2016, DL2016, SB-T11, ECR2016

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list