Skip Content
Discontinued with Replacement
BATTERY LION 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY LION 18V

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG32743
  • Mfr. Model # 32743
  • UNSPSC # 26121638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs
Suggested Replacement Product
BATTERY LION 18V

Price: NA

Product Details

SeeSnake(R) DVDBase is a modular approach to reliably recording inspections in the toughest conditions. The DVDBase's lightweight design allows easy transportation to and from the job site.

Technical Specs

  • Type Accessories
  • Item 18 Volt 2.2 Ah Li-ion Battery

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list