Discontinued with Replacement
BATTERY, LI-ION 18V 2.6AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATTERY, LI-ION 18V 2.6AH

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTCPC18BLEX
  • Mfr. Model # PC18BLEX
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 397
  • Shipping Weight 1.8 lbs
Suggested Replacement Product
BATTERY 2.0 AH 20V LI-ION

Your Price: NA

Product Details

Voltage 18, Battery Type Li-ion, For Use With 18 V Porter Cable Tools

Technical Specs

  • Voltage 18.0
  • For Use With 18 V Porter Cable Tools
  • Battery Capacity 2.6 Ah
  • Cordless Tool Battery Type Li-Ion
  • Charger Input Voltage 120 V
  • Features The EX Lithium Ion battery offers more runtime than a standard PC Lithium Ion battery, giving extended performance in a lightweight, compact pack.
  • Includes (1) 18 V EX Li-Ion battery Pack
  • Item Battery

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list