Skip Content
BATTERY LI-ION 18V 2.0AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY LI-ION 18V 2.0AH

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO625596000
  • Mfr. Model # 625596000
  • UNSPSC # 26111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Features Li-Compact
  • For Use With Metabo 18 V Cordless LT/LTX Air-cooled Models
  • Voltage 18
  • Item Battery Pack
  • Charger Input Voltage 120 V
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0 Ah
  • Series Li-Power

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list