Skip Content
BATTERY LI-ION 18V 10PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY LI-ION 18V 10PK

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT197198-3
  • Mfr. Model # 197198-3
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • For Use With Makita 18 V Slide-on Li-ion Battery Tools
  • Item Battery, Slide-on, Bl1850, 10/ pack
  • Voltage 18
  • Charger Input Voltage AC 120 V or Car Charger
  • Battery Capacity 5.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Features NEW Battery fuel gauge indicates approximate remaining battery power, NEW Battery Protection System provides Over-Discharge, Temperature and Current Protection for enhanced performance, battery cycle life and overall battery life, Extended run time, Optimum Charging System utilizes 3 Active Controls, Built-In Memory Chip

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list