Skip Content
BATTERY, LI-ION 18V 1.3AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY, LI-ION 18V 1.3AH

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTCPC18BLX
  • Mfr. Model # PC18BLX
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 397
  • Shipping Weight 1.07 lbs

Product Details

Voltage 18, Battery Type Li-ion, For Use With 18 V Porter Cable Tools

Technical Specs

  • Voltage 18.0
  • For Use With 18 V Porter Cable Tools
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.3 Ah
  • Features LX Li-Ion Technology
  • Includes Thermal Protection
  • Item Battery Pack

Compliance and Restrictions

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List