Skip Content
BATTERY, LEAD ACID, 12V, 7AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY, LEAD ACID, 12V, 7AH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2UKJ4
  • Mfr. Model # 2UKJ4
  • UNSPSC # 26111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Depth 2-9/16"
  • Colour Black
  • For Use With 1EXW9, 1EXY1
  • Height 3-15/16"
  • Item Battery
  • Width 5-15/16"
  • Housing Material ABS
  • Terminal Connection 0.187" Male Tab
  • Voltage 12
  • Battery Capacity 7 Ah
  • Terminal Type Faston
  • Battery Chemistry Sealed Lead Acid

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list