BATTERY LAV FAUCET,10-1/4IN SPOUT,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY LAV FAUCET,10-1/4IN SPOUT,4

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YJP5
  • Mfr. Model # 5YJP5
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1763
  • Shipping Weight 5.6 lbs

Technical Specs

  • Flow Rate 2.2 gpm
  • Includes (4) AA Alkaline Batteries
  • Number of Holes 1
  • Item Lavatory Faucet
  • Standards ADA
  • ADA Compliant Yes
  • Spout Length 10-1/4"
  • Sensor Range 1 to 8"
  • Faucet Finish Chrome
  • Height 10-1/4"
  • Connection 3/8" MIPS
  • Body Material Brass
  • Replacement Cartridge Yes
  • Drain Type None
  • Power Source Battery
  • Valve Type Compression
  • Voltage 6 VDC
  • Manufacturers Warranty Length 3 yr.
  • Temp. Control No
  • Faucet Operation Sensor
  • Mounting Hole Center to Center 1"
  • Amps 2.00A
  • Number of Handles 0
  • Commercial / Residential Commercial
  • CEC Compliant Non CEC Compliant
  • Ligature Resistant No
  • Faucet Spout Shape Gooseneck
  • Mounting Type - Faucet Wall
  • Flow Outlet Type - Faucet Laminar
  • Faucet Handle Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list