BATTERY HARNESS STD POS 17IN 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY HARNESS STD POS 17IN 1/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9307
  • Mfr. Model # 84-9307
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Black
  • Gauge 2/0
  • Item Stud Battery Harness
  • Length 17"
  • Package Quantity 1
  • Connection Type Bolt
  • Features Heavy Duty: Heavy 2/0 Gauge Copper Welding Cable Is Color-Coded And Rubber Insulated: Provides Easier Tight Space Routing And Best Cold Weather Flexibility: Stackable Die-Cast Copper Lugs Have 36 Anti-Rotational Teeth For Solid Bite: Connected And Protect
  • For Use With Truck, Farm, Construction and Similar Equipment Applications
  • Standards Meets or Exceeds SAE and OEM Specifications
  • Housing Material Copper
  • Attachment Type End-to-End
  • Insulation Material Rubber
  • Polarity Positive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list