Skip Content
BATTERY HARNESS STD NEG 17IN 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY HARNESS STD NEG 17IN 1/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9306
  • Mfr. Model # 84-9306
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Technical Specs

  • Item Stud Battery Harness
  • Gauge 2/0
  • Colour Red
  • Length 17"
  • Connection Type Bolt
  • Package Quantity 1
  • For Use With Truck, Farm, Construction and Similar Equipment Applications
  • Features Heavy Duty: Heavy 2/0 Gauge Copper Welding Cable Is Color-Coded And Rubber Insulated: Provides Easier Tight Space Routing And Best Cold Weather Flexibility: Stackable Die-Cast Copper Lugs Have 36 Anti-Rotational Teeth For Solid Bite: Connected And Protect
  • Housing Material Copper
  • Standards Meets or Exceeds SAE and OEM Specifications
  • Attachment Type End-to-End
  • Polarity Negative
  • Insulation Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list