BATTERY HARNESS POS 8 1/2IN 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY HARNESS POS 8 1/2IN 1/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9305
  • Mfr. Model # 84-9305
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Colour Red
  • Features Protected with Magna Heat Shrink
  • Item Stud Battery Harness
  • Gauge 2/0
  • Length 8-1/2"
  • Insulation Material Rubber
  • Connection Type Bolt
  • Package Quantity 1
  • For Use With Truck, Farm, Construction and Similar Equipment Applications
  • Standards Meets or Exceeds SAE and OEM Specifications
  • Housing Material Copper
  • Attachment Type Side-by-Side
  • Polarity Positive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list