Skip Content
BATTERY FOR VX-231 SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY FOR VX-231 SERIES

VERTEX STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLFNB-V103LIA
  • Mfr. Model # FNB-V103LIA
  • UNSPSC # 43190000
  • CATALOGUE PAGE # 2231
  • Shipping Weight 6.2 lbs

Product Details

Fits Brand Vertex, Battery Type Lithium, Voltage 7.5, Battery Capacity 1300 mAh, Recharge Time 2.

Technical Specs

  • Battery Type Lithium-Ion
  • Item Battery
  • Recharge Time 2 hr.
  • Fits Model VX-231 Series
  • Battery Capacity 1350 mAh
  • Fits Brand Vertex
  • Voltage 7.4 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list