Skip Content
BATTERY FOR PLR13 WORKLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY FOR PLR13 WORKLAMP

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTBR13
  • Mfr. Model # BR13
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1201
  • Shipping Weight 0.45 lbs

Product Details

13 Watt fluorescent task lamp includes NiMH rechargeable 7.2 Volt battery and both a 120 Volt AC charger and 12 Volt DC charging adapter. Fully charged battery provides 90 minute run time between charging. Battery port with low Voltage LED indicator. Hang

Technical Specs

  • For Use With PLR13
  • Features Replacement Battery
  • Item Battery 7.2 V for ALTPLR13

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list