Skip Content
BATTERY FOR CORDLESS TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATTERY FOR CORDLESS TOOLS

ARROW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARRB108VL1
  • Mfr. Model # B108VL1
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Product Details

10.8 volt lithium-ion technology. Rubber ergonomic grip. LED battery meter. Visible staple supply window. LED guide light. 60 minute battery charger. Depth of drive control. Holds 2 full strips of arrow T50 staples.

Technical Specs

  • Features Rubber Ergonomic Grip, Led Battery Meter, Visible Staple Supply Window, Led Guide Light, 60 Minute Battery Charger, Depth Of Drive Control, Holds 2 Full Strips Of Arrow T50 Staple.
  • Item Battery
  • Voltage 10.8
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list