BATTERY FLOOR SCRUBBER GRP 902 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY FLOOR SCRUBBER GRP 902

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLFS8DC
  • Mfr. Model # FS8DC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3015
  • Shipping Weight 30.0 lbs

Product Details

Supercrank conventional flooded battery. Thick lead antimony grids and density oxide increases cycling capacity and help resist vibration and overcharge damage. Tough polypropylene case and heavy-duty separators resist damage and improve battery life.

Technical Specs

  • Height 14-5/8"
  • Item Battery
  • Amp Hours 310
  • Length 11-7/8"
  • Voltage 6 V
  • Width 7-1/8"
  • BCI Group Size 902

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list